Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 300 HP, 380-480V
Mfr # FRN300G1S-4U
Zoro # G5214557
product price: $13,879.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,879.99
Free 30-Day Returns
Key Features
- Height 39.37 in
- Output Phase AC 3
- Output Voltage 480V AC
- Adjustable Deceleration Time 0 to 6000 sec
- Width 20.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN300G1S-4U
- Zoro # G5214557
- Country of Origin Multiple
- Category AC Drives
Dimensions
Height | 39.37 in |
Width | 20.87 in |
Depth | 14.17 in |
Description
Variable Frequency Drive, Max. HP 300 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 304 A, 480V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 39.37 in, Width 20.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B62K (5L650LG)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 14.288 Mm W; Single Seal & Single Shield (87503)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10S (40MM))
- DODGE 205 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1 in Bore (123611)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- ALLEN BRADLEY 380-460V-AC 0-400HZ 380-460V-AC 0.5HP AC VFD DRIVE (1305-BA01A)
- Fuji Electric AC Drives