Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 30 HP, 200-230V
Mfr # FRN030G1S-2U
Zoro # G4732341
product price: $2,430.99
/ea
Free Shipping & Returns
$2,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 30 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Single, Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN030G1S-2U
- Zoro # G4732341
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Width | 9.84 in |
Height | 15.75 in |
Depth | 7.68 in |
Overall Depth | 7 5/8 in |
Overall Width | 9 7/8 in |
Overall Height | 15 3/4 in |
Description
Multi-Functional Inverter, Input Voltage 240V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 88 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 82 in. OC (B79/5L820)
- DAYTON AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (6L242)
- GATES Multi-Speed Belts, 1626V304 (1626V304)
- SPEEDAIRE 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (VRY07530-50-11)
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 115VAC (FRN0005C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- Fuji Electric Open Enclosure Drives