Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 3 HP, 380-480V
Mfr # FRN003F1S-4U
Zoro # G0590615
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital Readout Output Frequency, Output Current, Output Voltage
- Starting Torque 50%
- Width 5.91 in
- With Bypass / No Bypass No Bypass
- Start/Stop Control Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN003F1S-4U
- Zoro # G0590615
- UPC # 743074728660
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 5.91 in |
Depth | 6.42 in |
Height | 10.24 in |
Overall Depth | 6 3/8 in |
Overall Height | 10 1/4 in |
Overall Width | 5 7/8 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 5 HP, 14.9 ft.-lb., Ball (184THTY7726)
- 3M Groove Pin Type E 06559, 1/8inx7/8 in, 1/pk (06559)
- SMITH BEARING Cam Follower, Yoke, 1.5748in., Double Row (MUTD-17-SD)
- WESTWARD Angle Lube Adapter (13X056)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN005F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 50 HP, 380-480V (FRN050F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 25 HP, 380-480V (FRN025F1S-4U)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E644)
- Fuji Electric Variable Frequency Drives