Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 3 HP, 200-230V
Mfr # FRN003G1S-2U
Zoro # G4728963
original price:
$727.56
14% off
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 3 hp
- Input Voltage 230V AC
- Output Voltage 240V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN003G1S-2U
- Zoro # G4728963
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Height | 10.24 in |
Width | 5.91 in |
Depth | 5.71 in |
Overall Depth | 5 3/4 in |
Overall Width | 5 7/8 in |
Overall Height | 10 1/4 in |
Description
Multifunctional Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End Iron, 1" (AM13)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- MARATHON MOTORS GP Mtr, CSCR, TEFC, 3/4 HP, 1140 rpm, 56 (5KCR48WN6066)
- CHICAGO DIE CASTING PULLEY 3-1/2X1/2"" (350A5)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 115VAC (FRN0003C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015G1S-2U)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 230VAC, Altivar (ATV12HU30M3)
- Fuji Electric Open Enclosure Drives