Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 3 HP, 200-230V
Mfr # FRN003F1S-2U
Zoro # G2594611
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Torque @ 1 Hz 50%
- Standards UL508C, C22.2 No.14, EN50178-1997
- With Line Contactor / No Line Contactor No Line Contactor
- Input Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN003F1S-2U
- Zoro # G2594611
- UPC # 743074728578
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 10.24 in |
Width | 5.91 in |
Depth | 6.42 in |
Overall Height | 10 1/4 in |
Overall Depth | 6 3/8 in |
Overall Width | 5 7/8 in |
Description
Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 10.6 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 260XL050 - 26 in Outside Length - 0.5 in Top Width (260XL050)
- NATIONAL Small Bore Inch Seal, 471652V (471652V)
- PNEUMADYNE Manifold, Metal, NPT, 13-5/8 In. L (M35-375-10)
- BRENNAN INDUSTRIES 16MFS-20MORB Straight (FS6400-16-20-O)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 200-230V (FRN007F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 380-480V (FRN015F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN005F1S-4U)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- Fuji Electric Variable Frequency Drives