Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 3 HP, 200-230V
Mfr # FRN0012C2S-7U
Zoro # G3353497
original price:
$532.40
39% off
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 3 hp
- Input Voltage 230V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN0012C2S-7U
- Zoro # G3353497
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Width | 5.51 in |
Depth | 5.47 in |
Height | 7.09 in |
Overall Depth | 5 1/2 in |
Overall Height | 7 1/8 in |
Overall Width | 5 1/2 in |
Description
Mini Inverter, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 12 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element, For Use with Stock Number: 4ZL18, 4ZL19 (4ZK62)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 7/8" (WE5H78)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 370V, Round (4UHC4)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 380-480V (FRN0004C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V (FRN0007C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- EATON Variable Frequency Drive, 3/4 HP, 115VAC, Cutler-Hammer (DC1-S1011NB-A20CE1)
- Fuji Electric Variable Frequency Drives