Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 3 HP, 200-230V
Mfr # FRN0012C2S-2U
Zoro # G2230916
original price:
$367.96
15% off
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 3 hp
- Input Voltage 230V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN0012C2S-2U
- Zoro # G2230916
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Depth | 5.47 in |
Height | 5.12 in |
Width | 4.33 in |
Overall Width | 4 3/8 in |
Overall Height | 5 1/8 in |
Overall Depth | 5 1/2 in |
Description
Mini Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 12 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 (71900251M)
- GATES 1295 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B48)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- FOSTER Socket, TruFlate, 10, Brass/Steel, 1/4" (TF3703)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 115VAC (FRN0002C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V (FRN0007C2S-4U)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 230VAC, Altivar (ATV12HU22M3)
- Fuji Electric Open Enclosure Drives