Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 250 HP, 380-480V
Mfr # FRN250G1S-4U
Zoro # G5214575
product price: $13,289.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,289.99
Free 30-Day Returns
Key Features
- Displays LCD Monitor & Green Run Indicator
- Adjustable Deceleration Time 0 to 6000 sec
- Output Phase AC 3
- Starting Torque 200%
- Dynamic Braking Brake Unit and Resistor Separate Items
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN250G1S-4U
- Zoro # G5214575
- Country of Origin Multiple
- Category AC Drives
Dimensions
Height | 39.37 in |
Width | 20.97 in |
Depth | 14.17 in |
Description
Variable Frequency Drive, Max. HP 250 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 253 A, 480V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 39.37 in, Width 20.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS .875", Needle Yoke Roller, Sealed (YNB-28-S)
- TSUBAKI Chain Rlr No 35 10Ft 480Lb Riveted 1/5In Pk, 35RB (35RB)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 1-1/4" Male Pipe, Straight (2404-20-20)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NPL-31)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- ALLEN BRADLEY Ac Drive 25AD6P0N104 (25A-D6P0N104)
- Fuji Electric Variable Frequency Drives