Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 200 HP, 380-480V
Mfr # FRN200G1S-4U
Zoro # G5214590
original price:
$11,194.12
9% off
new price: $10,101.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,101.99
Free 30-Day Returns
Key Features
- Input Voltage 460V AC
- Output Phase AC Three
- Accepts Input Control Signal 4 to 20mA and Digital, 5V DC, Analog 0-10V DC
- Adjustable Acceleration Time 0 to 6,000 sec
- Key Pad Lockout Stop Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN200G1S-4U
- Zoro # G5214590
- Country of Origin Multiple
- Category AC Drives
Dimensions
Depth | 12.4 in |
Height | 29.13 in |
Width | 20.87 in |
Overall Width | 20 7/8 in |
Overall Depth | 12 3/8 in |
Overall Height | 29 1/8 in |
Description
Multifunctional Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 200 hp, Maximum Output Current 253 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (2BK32)
- BESTORQ Banded Belt, 127 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B124)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-200 RESALE (123358 INS SCM 200)
- BESTORQ BX195 Cogged Belt, 198 in Outside Length, 21/32 in Top Width, 1 Ribs (BX195)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- ALLEN BRADLEY Ac Drive 25BD030N114 (25B-D030N114)
- Fuji Electric Variable Frequency Drives