Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 200 HP, 380-480V
Mfr # FRN200F1S-4U
Zoro # G2353745
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,399.99
Free 30-Day Returns
Key Features
- With Line Contactor / No Line Contactor No Line Contactor
- Adjustable Deceleration Time 0 to 3,600 sec
- Start/Stop Control Programmable
- With Bypass / No Bypass No Bypass
- Height 29.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN200F1S-4U
- Zoro # G2353745
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 29.13 in |
Depth | 12.4 in |
Width | 20.87 in |
Overall Depth | 12 3/8 in |
Overall Height | 29 1/8 in |
Overall Width | 20 7/8 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 200 hp, Maximum Output Current 240 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Bearing (203SFFG)
- CAMPBELL HAUSFELD Sand Blaster, Tube And Hose (AT122601AV)
- FESTO Twin-Piston Cylinder DPZJ-25-100-P-A-S2 (DPZJ-25-100-P-A-S2)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060067, Pressure Line, 10 micron (ZX-MF0060067)
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 50 HP, 380-480V (FRN050F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 200-230V (FRN007F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- DAYTON Variable Freq Drive, 5 HP, 0-480VAC (13E659)
- Fuji Electric Variable Frequency Drives