Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 2 HP, 380-480V
Mfr # FRN0005C2S-4U
Zoro # G2157556
original price:
$447.45
23% off
new price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 460V AC
- Output Voltage 380 to 480V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0005C2S-4U
- Zoro # G2157556
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Depth | 5.47 in |
Height | 5.12 in |
Width | 4.33 in |
Overall Depth | 5 1/2 in |
Overall Width | 4 3/8 in |
Overall Height | 5 1/8 in |
Description
Mini Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.3 A, Output Voltage 380 to 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (BX26)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H150 (700H150G)
- SAS SAFETY COUPLER MALE 1/4" (SA9700-10)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN0011C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 115VAC (FRN0002C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 115VAC (FRN0003C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer (DC1-344D1NN-A20CE1)
- Fuji Electric Open Enclosure Drives