Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 2 HP, 200-230V
Mfr # FRN002G1S-2U
Zoro # G4727405
product price: $612.00
/ea
Free Shipping & Returns
$612.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Single, Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN002G1S-2U
- Zoro # G4727405
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Depth | 5.71 in |
Width | 5.91 in |
Height | 10.24 in |
Overall Width | 5 7/8 in |
Overall Depth | 5 3/4 in |
Overall Height | 10 1/4 in |
Description
Multi-Functional Inverter, Input Voltage 240V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 1420mm LP (SPZ1420)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- GREY PNEUMATIC 3/8" DR THIN WALL UNIV JOINT W/ BALL RETAINER (1129TUJ)
- AIGNEP USA Male Swivel Run Tee, PushConn, 1/8", PK5 (87222-02-04)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002G1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 115VAC (FRN0005C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- DAYTON Variable Frequency Drive, 3 HP, 208-230V (32J576)
- Fuji Electric Open Enclosure Drives