Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 2 HP, 200-230V
Mfr # FRN0010C2S-7U
Zoro # G1392614
original price:
$349.13
4% off
new price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 230V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0010C2S-7U
- Zoro # G1392614
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Width | 4.33 in |
Height | 5.12 in |
Depth | 5.87 in |
Overall Width | 4 3/8 in |
Overall Depth | 5 7/8 in |
Overall Height | 5 1/8 in |
Description
Mini Inverter, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 9.2 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Check Valve, 3/4 in. (1312100167)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262934, Return Line, 25 micron, Outside-In (MF0064418)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin (FS244)
- CARLISLE Belt, 2L250 (2L250)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 115VAC (FRN0005C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V (FRN0007C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- EATON Variable Frequency Drive, 10 HP, 380-480V (DA1-34018FB-A20C)
- Fuji Electric Variable Frequency Drives