Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1/8 HP, 115VAC
Mfr # FRN0001C2S-6U
Zoro # G2801075
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.125 hp
- Input Voltage 115V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0001C2S-6U
- Zoro # G2801075
- UPC # 743074727991
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Width | 3.15 in |
Height | 4.72 in |
Depth | 3.94 in |
Overall Height | 4 3/4 in |
Overall Depth | 4 in |
Overall Width | 3 1/8 in |
Description
Mini Inverter, Input Voltage 115V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1/8 hp, Maximum Output Current 0.7 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 26 Stroke - 2 Rod (211407)
- ALEMITE Grease Fitting, 1/8"-27 PTF Spl Short (A1644)
- FESTO Spindle Axis ELGC-BS-KF-45-200-10P (ELGC-BS-KF-45-200-10P)
- MCGILL MR Series 500, #MR30 (MR30)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 115VAC (FRN0005C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-2U)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive (ATV212HD22N4)
- Fuji Electric Variable Frequency Drives