Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 150 HP, 380-480V
Mfr # FRN150G1S-4U
Zoro # G4144421
original price:
$10,039.68
13% off
new price: $8,691.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,691.99
Free 30-Day Returns
Key Features
- Starting Torque 180%
- With Line Contactor / No Line Contactor No Line Contactor
- Enclosure Open
- Display Type LCD/LED
- Control Type Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN150G1S-4U
- Zoro # G4144421
- Country of Origin Multiple
- Category AC Drives
Dimensions
Depth | 12.4 in |
Width | 20.87 in |
Height | 29.13 in |
Overall Depth | 14 1/8 in |
Overall Height | 34 5/8 in |
Overall Width | 24 3/4 in |
Description
Multifunctional Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 150 hp, Maximum Output Current 210 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY MOLY-SPRAY(TM) Dry Film Lubricant, 14 oz. (12014)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 3/8 NPT (M253PS)
- PARKER Air Control Valve, 24VDC, 1/8" Size (B310BC549C)
- ALLEN BRADLEY Ac Drive 25AD4P0N104 (25A-D4P0N104)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- ALLEN BRADLEY Ac Drive 25CD1P4N114 (25C-D1P4N114)
- Fuji Electric AC Drives