Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 150 HP, 380-480V
Mfr # FRN150F1S-4U
Zoro # G2353751
product price: $8,102.99
/ea
Free Shipping & Returns
$8,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accepts Input Control Signal Remote Contact
- With Bypass / No Bypass No Bypass
- Digital Readout Output Frequency, Output Current, Output Voltage
- Start/Stop Control Programmable
- Torque @ 1 Hz 50%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN150F1S-4U
- Zoro # G2353751
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 29.13 in |
Depth | 11.81 in |
Width | 13.98 in |
Overall Width | 14 in |
Overall Depth | 11 3/4 in |
Overall Height | 29 1/8 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 150 hp, Maximum Output Current 203 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 1,105.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z403)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- NTN Tapered Roller Bearing Cones (25577)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 380-480V (FRN015F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN005F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 25 HP, 380-480V (FRN025F1S-4U)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E638)
- Fuji Electric Variable Frequency Drives