Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 150 HP, 200-230V
Mfr # FRN150G1S-2U
Zoro # G5214548
product price: $12,349.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,349.99
Free 30-Day Returns
Key Features
- Start/Stop Control Keypad and Terminal
- Adjustable Deceleration Time 0 to 6000 sec
- Accepts Input Control Signal 4 to 20mA and Digital, 5V DC, Analog 0-10V DC
- Max. Output Amps 346 A
- Width 24.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN150G1S-2U
- Zoro # G5214548
- Country of Origin Multiple
- Category AC Drives
Dimensions
Width | 24.8 in |
Depth | 14.17 in |
Height | 34.65 in |
Description
Variable Frequency Drive, Max. HP 150 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 346 A, 240V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 34.65 in, Width 24.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- NSK NSK-628ZZ, 600 Series Single Row Deep Groove Ball Bearing, 628ZZ (628ZZ)
- GLOBAL G2SCC-112-112KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-112-112KW)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- ALLEN BRADLEY Ac Drive 25BD017N114 (25B-D017N114)
- Fuji Electric AC Drives