Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 15 HP, 380-480V
Mfr # FRN015F1S-4U
Zoro # G0874431
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Start/Stop Control Programmable
- Output Voltage 480V AC
- Starting Torque 50%
- With Line Contactor / No Line Contactor No Line Contactor
- Input Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN015F1S-4U
- Zoro # G0874431
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 10.24 in |
Depth | 8.46 in |
Width | 8.66 in |
Overall Width | 8 5/8 in |
Overall Depth | 8 1/2 in |
Overall Height | 10 1/4 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 23 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 51 1/2" Outside Length, 2/3" Top Width, 1 Ribs (B48.5/5L515)
- REELCRAFT Reelcraft, Hose Reel Assembly, 9000 Series (E9305 OLPBW)
- SKF SKF-KM12, Standard Accessories, KM12 (KM12)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN005F1S-4U)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E636)
- Fuji Electric Variable Frequency Drives