Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 15 HP, 230VAC
Mfr # PNL015F1/2-20U-B1B3XX
Zoro # G2353681
product price: $5,291.99
/ea
Free Shipping & Returns
$5,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Frequency Range 0.1 to 120 Hz
- Torque @ 1 Hz 2
- Standards UL, CSA, CE
- Output Voltage 240V AC
- Output Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # PNL015F1/2-20U-B1B3XX
- Zoro # G2353681
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 16.09 in |
Height | 59 in |
Width | 16.46 in |
Overall Width | 16 1/2 in |
Overall Height | 59 in |
Overall Depth | 16 1/8 in |
Description
Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 15 hp, Maximum Output Current 47 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-JLM506848E, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM506848E (JLM506848E)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- DAYTON 2/BX120 Banded V-Belt, 123" Outside Length, 21/32" Top Width, 2 Ribs (54TY13)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 25 HP, 380-480V (FRN025F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN005F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 380-480V (FRN015F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 200-230V (FRN007F1S-2U)
- Fuji Electric NEMA-Rated Enclosure Drives