Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 15 HP, 200-230V
Mfr # FRN015F1S-2U
Zoro # G2573934
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Acceleration Time 0 to 3,600 sec
- Protection Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
- Height 10.24 in
- Output Phase AC Three
- Key Pad Lockout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN015F1S-2U
- Zoro # G2573934
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 10.24 in |
Depth | 8.46 in |
Width | 8.66 in |
Overall Height | 10 1/4 in |
Overall Width | 8 5/8 in |
Overall Depth | 8 1/2 in |
Description
Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 47 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 325mm PL, T65 (325-5M-15)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- BEST Springs 22S (22S)
- DODGE Stock Bore Taper Lock Bushing, 3/4 in Dia Bore, 2-1/4 in Dia Barrel, 1 in OAL, Sintered Steel (117158)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 380-480V (FRN015F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- DAYTON Variable Freq Drive, 2HP, 0-240VAC (13E646)
- Fuji Electric Variable Frequency Drives