Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1/4 HP, 200-230V
Mfr # FRN0002C2S-2U
Zoro # G2894805
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.25 hp
- Input Voltage 230V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0002C2S-2U
- Zoro # G2894805
- UPC # 743074728103
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Depth | 3.15 in |
Width | 3.15 in |
Height | 4.72 in |
Overall Depth | 3 1/8 in |
Overall Width | 3 1/8 in |
Overall Height | 4 3/4 in |
Description
Mini Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1/4 hp, Maximum Output Current 1.5 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (411F12)
- LUBRIPLATE Vac. Pump Oil, 12/1 Qts, Iso-100 Fluid For Vacuum Pumps (L0945-054)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-100-31)
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN005G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V (FRN0007C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 115VAC (FRN0003C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 115VAC (FRN0002C2S-6U)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M3)
- Fuji Electric Open Enclosure Drives