Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 125 HP, 380-480V
Mfr # FRN125G1S-4U
Zoro # G4144458
original price:
$8,243.17
16% off
new price: $6,912.99
/ea
Free Shipping & Returns
$6,912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD/LED
- Control Type Keypad
- Depth 10.63 in
- Max. HP 125 hp
- Displays LCD/LED Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN125G1S-4U
- Zoro # G4144458
- Country of Origin Multiple
- Category AC Drives
Dimensions
Depth | 10.63 in |
Width | 13.98 in |
Height | 29.13 in |
Overall Width | 20 7/8 in |
Overall Depth | 11 1/4 in |
Overall Height | 29 1/2 in |
Description
Multifunctional Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 125 hp, Maximum Output Current 176 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D153G10A, Pressure Line, 10 micron, Outside-In (MF0059008)
- PARKER Viton Rod Gland Cartridge Kit 5/8In Hydraulic Cylinder Parts And Accessory (RG2AHL0065)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212674)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC04069, Return Line, 10 micron, Outside-In (MF0062273)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- ALLEN BRADLEY Ac Drive 25BD4P0N104 (25B-D4P0N104)
- Fuji Electric Variable Frequency Drives