Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 125 HP, 380-480V
Mfr # FRN125F1S-4U
Zoro # G2353760
product price: $6,879.99
/ea
Free Shipping & Returns
$6,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Bypass / No Bypass No Bypass
- Height 29.13 in
- With Line Contactor / No Line Contactor No Line Contactor
- Max. HP 125 hp
- Max. Output Amps 168 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN125F1S-4U
- Zoro # G2353760
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 29.13 in |
Width | 13.98 in |
Depth | 11.81 in |
Overall Height | 29 1/8 in |
Overall Depth | 11 3/4 in |
Overall Width | 14 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 125 hp, Maximum Output Current 168 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pressure Switch 175/135 psi (CW207561AV)
- FESTO Compact Cylinder ADN-32-20-I-PPS-A (ADN-32-20-I-PPS-A)
- BESTORQ Aftermarket JOHN DEERE Z45026 Replacement Belt, B76 (B76)
- TB WOODS Taper Lock Bushing, TL2517 x 1-1/2 (TL2517112)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010F1S-4U)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 460V (SFD212GG4YB07D07)
- Fuji Electric NEMA-Rated Enclosure Drives