Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 125 HP, 200-230V
Mfr # FRN125G1S-2U
Zoro # G4144406
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$10,594.99
Free 30-Day Returns
Key Features
- Output Voltage 230V AC
- Displays LCD/LED Keypad
- Max. HP 125 hp
- With Bypass / No Bypass No Bypass
- Adjustable Deceleration Time 0 to 6,000 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN125G1S-2U
- Zoro # G4144406
- Country of Origin Multiple
- Category AC Drives
Dimensions
Width | 20.87 in |
Height | 29.53 in |
Depth | 11.22 in |
Overall Depth | 11 1/4 in |
Overall Width | 20 7/8 in |
Overall Height | 29 1/2 in |
Description
Multifunctional Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 125 hp, Maximum Output Current 346 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6316/C3, Single Row Ball Bearings (6316/C3)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 7/16 (60BS20HT 1 7/16)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16769 (06Z-E66)
- DAYTON 3ZN20 UHMW-PE Sleeve Bearing (3ZN20)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- EATON Keypad, White, Analog, PowerXL DH1, w/Bypass (DH1-34061FN-C21C)
- Fuji Electric Variable Frequency Drives