Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1/2 HP, 200-230V
Mfr # FRNF50G1S-2U
Zoro # G4744801
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.5 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC 1 or 3
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRNF50G1S-2U
- Zoro # G4744801
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Width | 4.33 in |
Height | 10.24 in |
Depth | 5.2 in |
Description
Variable Frequency Drive, Max. HP 0.5 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 3 A, 240V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Built In Braking Unit and Resistor, Height 10.24 in, Width 4.33 in, Depth 5.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- SPEEDAIRE Clevis Bracket, Fit 50, 63mm Bore Cylinder (5VMG3)
- GATES XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs (XPA1532)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AFD74100)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-2U)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 400-480V, Altivar 212 AC Drive (ATV212HD30N4)
- Fuji Electric Variable Frequency Drives