Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1/2 HP, 200-230V
Mfr # FRN0004C2S-7U
Zoro # G2911176
original price:
$282.40
24% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.5 hp
- Input Voltage 230V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0004C2S-7U
- Zoro # G2911176
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Height | 4.72 in |
Depth | 3.74 in |
Width | 3.15 in |
Overall Height | 4 3/4 in |
Overall Depth | 3 3/4 in |
Overall Width | 3 1/8 in |
Description
Mini Inverter, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 3.5 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-60-PPV-A (DSNU-25-60-PPV-A)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- VIBCO Vibrator, Hydraulic (B-190)
- CLIMAX METAL PRODUCTS MRC-15-KW4H@90 Metric Set Screw Coupling with Keyway (MRC-15-KW4H@90)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 115VAC (FRN0002C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- Fuji Electric Variable Frequency Drives