Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 1000HP, 380-480V
Mfr # FRN1000G1S-4U
Zoro # G5214399
product price: $55,082.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$55,082.99
Free 30-Day Returns
Key Features
- Displays LCD Monitor & Green Run Indicator
- Output Voltage 480V AC
- With Line Contactor / No Line Contactor No Line Contactor
- Input Phase AC 1 or 3
- Display Type LCD Monitor and Green Run Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN1000G1S-4U
- Zoro # G5214399
- Country of Origin Multiple
- Category AC Drives
Dimensions
Height | 61.02 in |
Width | 39.37 in |
Depth | 19.69 in |
Description
Variable Frequency Drive, Max. HP 1,000 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 1,170 A, 480V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 61.02 in, Width 39.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX90 Cogged V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A136 (6A136)
- JASON INDUSTRIAL 1/2X44 Kevlar V-Belt (MXV4-440)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame (A750-8VE)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/16 In, SS (1L631)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- Fuji Electric Variable Frequency Drives