Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 100 HP, 200-230V
Mfr # FRN100G1S-2U
Zoro # G4144449
Free Shipping & Returns
$6,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital Readout Yes
- With Line Contactor / No Line Contactor No Line Contactor
- Accepts Input Control Signal 4 to 20mA and Digital, 5V DC, Analog 0-10V DC
- Max. HP 100 hp
- Dynamic Braking Brake Unit and Resistor Separate Items
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN100G1S-2U
- Zoro # G4144449
- Country of Origin Multiple
- Category AC Drives
Dimensions
Height | 29.13 in |
Width | 13.98 in |
Depth | 10.63 in |
Description
Variable Frequency Drive, Max. HP 100 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 215 A, 240V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 29.13 in, Width 13.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 50 Ft. X 3/8 In Rubber Air Hose Air Hose-Rubber, M603P (M603P)
- RECTORSEAL Anti Seize, Moly Paste, 16 oz, Brush Top (71431)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6206 2Z JEM)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (45UZ32)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- Fuji Electric Variable Frequency Drives