Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1 HP, 380-480V
Mfr # FRN001F1S-4U
Zoro # G3140444
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displays Motor Speed With Percent, Alarm Code, Menu, Function Code
- Input Phase AC Three
- Dynamic Braking Yes
- Enclosure Open
- Accepts Input Control Signal Remote Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN001F1S-4U
- Zoro # G3140444
- UPC # 743074728646
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 5.91 in |
Depth | 6.42 in |
Height | 10.24 in |
Overall Width | 5 7/8 in |
Overall Height | 10 1/4 in |
Overall Depth | 6 3/8 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 1,328 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-71L/4, 60.83)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length (MPDL-N-430)
- CARLISLE 3VX450 Power-Wedge Cog-Belt (3VX450)
- SKF USA Radial Bearing (6204-2RSH)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 50 HP, 380-480V (FRN050F1S-4U)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 460V (SFD212GG4YB07D07)
- Fuji Electric NEMA-Rated Enclosure Drives