Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1 HP, 200-230V
Mfr # FRN001G1S-2U
Zoro # G4714543
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Single, Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN001G1S-2U
- Zoro # G4714543
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Depth | 5.71 in |
Width | 4.33 in |
Height | 10.24 in |
Overall Width | 4 3/8 in |
Overall Depth | 5 3/4 in |
Overall Height | 10 1/4 in |
Description
Multi-Functional Inverter, Input Voltage 240V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807ZZ (61807 ZZ PRX)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002G1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V (FRN0007C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN0011C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-7U)
- DAYTON Variable Freq Drive, 1HP, 115/208-230V (32J571)
- Fuji Electric Open Enclosure Drives