Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1 HP, 200-230V
Mfr # FRN0006C2S-7U
Zoro # G1388676
original price:
$321.99
14% off
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1 hp
- Input Voltage 230V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN0006C2S-7U
- Zoro # G1388676
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Height | 4.72 in |
Depth | 5.51 in |
Width | 3.15 in |
Overall Width | 3 1/8 in |
Overall Depth | 5 1/2 in |
Overall Height | 4 3/4 in |
Description
Mini Inverter, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 5.5 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- BELL & GOSSETT 3/4" Sweat Bronze Flo-Control Valve (107024)
- BAND-IT Band Clamp Buckles, 3/4 In, PK25 (GRG440)
- SKF SKF-6303, Single Row Ball Brgs, 6303 (6303)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 208-240V, Altivar 212 AC Drive (ATV212HU40M3X)
- Fuji Electric Open Enclosure Drives