Shop All Regenerative Blower Relief Valves
Fuji Electric
Valve, Vacuum Relief
Mfr # VV7
Zoro # G3225801
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 85 in wc
- Connection (In.) 2 (F)NPT
- Dia. (In.) 2 in
- Length (In.) 6 1/4 in
- For Use with Blower No. VFC700A-7W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VV7
- Zoro # G3225801
- UPC # 663001074502
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 6 1/4 in |
Overall Length | 6.25 in |
Inlet Size | 2 in |
Outside Diameter | 2 in |
Details
Preset Limit (In. of Water) | 85 in wc |
Connection (In.) | 2 (F)NPT |
For Use with Blower No. | VFC700A-7W |
Valve Type | Vacuum |
Item | Blower Relief Valve |
Compatible Manufacturer Part Number | VFC700A-7W |
Vacuum Capabilities | Vacuum |
Inlet Gender | Female |
Inlet Type | NPT |
Preset Limit | 85 in wc |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 85 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number VFC700A-7W, Compatible Grainger Part Number 5Z651, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE PX Synthetic Air compressor Oil, 1 qt (018-0069CT)
- CENTURY Condenser Fan Motor, 1/3 to 1/8 HP, 825rpm (ORM5488BU)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- SPEEDAIRE Air Filter, For Use With Mfr. Model Number: 2MLW4 (PN22N024G)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- FUJI ELECTRIC Valve, Vacuum Relief (VV5)
- FUJI ELECTRIC Valve, Pressure Relief, Dia. (In.): 1 1/2 in (PV5)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 156, 2 in. (VRV50)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A012)
- Fuji Electric Pneumatic Valves