Shop All Regenerative Blower Relief Valves
Fuji Electric
Valve, Vacuum Relief
Mfr # VV6
Zoro # G2824945
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 86 in wc
- Connection (In.) 2 (F)NPT
- Dia. (In.) 2 in
- Length (In.) 6 1/4 in
- Valve Type Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VV6
- Zoro # G2824945
- UPC # 663001074496
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 6 1/4 in |
Inlet Size | 2 in |
Outside Diameter | 2 in |
Overall Length | 6.25 in |
Details
Preset Limit (In. of Water) | 86 in wc |
Connection (In.) | 2 (F)NPT |
Item | Blower Relief Valve |
Valve Type | Vacuum |
For Use with Blower No. | VFC600A-7W |
Compatible Manufacturer Part Number | VFC600A-7W |
Inlet Type | NPT |
Vacuum Capabilities | Vacuum |
Preset Limit | 86 in wc |
Inlet Gender | Female |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 86 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number VFC600A-7W, Compatible Grainger Part Number 5Z188, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-SCM-200 211 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2 in Bore (126192)
- PIX PIX, A35/4L370, V-Belt 1/2 X 37 (A35/4L370)
- SMC Solenoid Air Control Valve, 22.4CFM, 1.3VA (VQ2301-31)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- FUJI ELECTRIC Valve, Pressure Relief, Dia. (In.): 1 1/2 in (PV5)
- FUJI ELECTRIC Valve, Vacuum Relief (VV5)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- FUJI ELECTRIC Valve, Vacuum Relief (VV8)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- FUJI ELECTRIC Valve, Pressure Relief (PV7)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A009)
- Fuji Electric Pneumatic Valves