Shop All Regenerative Blower Relief Valves
Fuji Electric
Valve, Vacuum Relief
Mfr # VV5
Zoro # G2299577
original price:
$109.99
4% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 60 in wc
- Connection (In.) 1 1/2 (F)NPT
- Dia. (In.) 1 1/2 in
- Length (In.) 6 1/4 in
- For Use with Blower No. 4Z753, 5Z650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VV5
- Zoro # G2299577
- UPC # 663001074489
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 1 1/2 in |
Length (In.) | 6 1/4 in |
Inlet Size | 1 1/2 in |
Outside Diameter | 1.5 in |
Overall Length | 6.25 in |
Details
Preset Limit (In. of Water) | 60 in wc |
Connection (In.) | 1 1/2 (F)NPT |
For Use with Blower No. | 4Z753, 5Z650 |
Valve Type | Vacuum |
Item | Blower Relief Valve |
Compatible Manufacturer Part Number | VFC500A-7W, VFC508P-2T |
Vacuum Capabilities | Vacuum |
Inlet Type | NPT |
Inlet Gender | Female |
Preset Limit | 60 in wc |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 60 in wc, Outside Diameter 1.5 in, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number VFC500A-7W, VFC508P-2T, Compatible Grainger Part Number 4Z753, 5Z650, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EP060808)
- BESTORQ Aftermarket Husqvarna RZ4623 (967009801) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D153G10A, Pressure Line, 10 micron, Outside-In (MF0059008)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- FUJI ELECTRIC Valve, Pressure Relief (PV7)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 175, 2 in. (VRV6011)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- FUJI ELECTRIC Valve, Pressure Relief, Dia. (In.): 1 1/2 in (PV5)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T005)
- Fuji Electric Regenerative Blower Relief Valves