Shop All Regenerative Blower Relief Valves
Fuji Electric
Valve, Pressure Relief
Mfr # PV6
Zoro # G3285816
original price:
$118.99
10% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 100 in wc
- Connection (In.) 2 (M)NPT
- Dia. (In.) 2 in
- Length (In.) 4 3/4 in
- For Use with Blower No. 5Z188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # PV6
- Zoro # G3285816
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 4 3/4 in |
Inlet Size | 2 in |
Outside Diameter | 2 in |
Overall Length | 4.75 in |
Details
Preset Limit (In. of Water) | 100 in wc |
Connection (In.) | 2 (M)NPT |
For Use with Blower No. | 5Z188 |
Item | Blower Relief Valve |
Valve Type | Pressure |
Compatible Manufacturer Part Number | VFC600A-7W |
Preset Limit | 100 in wc |
Inlet Type | NPT |
Inlet Gender | Male |
Vacuum Capabilities | Pressure |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 100 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number VFC600A-7W, Compatible Grainger Part Number 5Z188, Overall Length 4.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473336 (473336)
- INTERSTATE PNEUMATICS Brass Ball Valve 1 Inch x 1 Inch NPT Female, WP 600 PSI (VB16)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 150 PSI (SRV530-3/4-150)
- ZORO SELECT Hose Clamp, 6-1/4 to 7-1/8In, SAE 712, PK10 (4170070)
- FUJI ELECTRIC Valve, Pressure Relief, Dia. (In.): 1 1/2 in (PV5)
- FUJI ELECTRIC Valve, Vacuum Relief (VV8)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- FUJI ELECTRIC Valve, Vacuum Relief (VV6)
- FUJI ELECTRIC Valve, Pressure Relief (PV7)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- FUJI ELECTRIC Valve, Vacuum Relief (VV5)
- Fuji Electric Pneumatic Valves