Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Remote Keypad Extension Cable, 3m
Mfr # CB-3S
Zoro # G4696894
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MINI, MULTI, MEGA, ECO Series
- Height 4.0 in
- Cable Type RS-485 With RJ-45 Connectors
- Cable Length (Meters) 3 m
- Cable Length (Ft.) 9.8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # CB-3S
- Zoro # G4696894
- UPC # 00673041400797
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Height | 4.0 in |
Cable Length (Meters) | 3 m |
Cable Length (Ft.) | 9.8 ft |
Details
Item | Remote Keypad Extension Cable |
For Use With | MINI, MULTI, MEGA, ECO Series |
Cable Type | RS-485 With RJ-45 Connectors |
Function | Allows Remote Mounting Of Keypad |
Protects | Short Circuits |
Eliminates | Conducted and Radiated RFI |
Application | Communication |
Used For | AC Drives |
Mfr. Stock No. | CB-3S |
Type | Remote |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Description
Remote Keypad Extension Cable, RS-485 With RJ-45 Connectors, Cable Length (Meters) 3 m, Cable Length (Ft.) 9.8 ft, For Use With MINI, MULTI, MEGA, ECO Series, Allows Remote Mounting Of Keypad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 184 x 54in PL, 20 Rib (540J20)
- LEESON AC Gearmotor, TEFC, 9RPM, 115V AC (M1125127.00)
- LEESON 3-Phase General Purpose Motors, 3/4 HP, 143TC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (120097.00)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- SCHNEIDER ELECTRIC LCD Keypad Remote Mounting Kit, Altivar (VW3A1102)
- Fuji Electric Variable Frequency Drives