Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Remote Keypad Extension Cable, 1m
Mfr # CB-1S
Zoro # G4656102
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MINI, MULTI, MEGA, ECO Series
- Height 4.0 in
- Cable Type RS-485 With RJ-45 Connectors
- Cable Length (Meters) 1
- Cable Length (Ft.) 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # CB-1S
- Zoro # G4656102
- UPC # 094719408400
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Height | 4.0 in |
Cable Length (Meters) | 1 |
Cable Length (Ft.) | 3.3 |
Details
Item | Remote Keypad Extension Cable |
For Use With | MINI, MULTI, MEGA, ECO Series |
Cable Type | RS-485 With RJ-45 Connectors |
Function | Allows Remote Mounting Of Keypad |
Protects | Short Circuits |
Eliminates | Conducted and Radiated RFI |
Application | Communication |
Used For | AC Drives |
Mfr. Stock No. | CB-1S |
Type | Remote |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Description
Remote Keypad Extension Cable, RS-485 With RJ-45 Connectors, Cable Length (Meters) 1, Cable Length (Ft.) 3.3, For Use With MINI, MULTI, MEGA, ECO Series, Allows Remote Mounting Of Keypad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK57 x 1-1/8 (BK57118)
- DIXON Band Clamp Preformed, F 3" ID (F12)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 3/8" Male NPT (NSC1/4-N3)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 1 Met, Altivar (VW3A1104R10)
- Fuji Electric Variable Frequency Drives