Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, Three Phase, 30 hp
Mfr # VFB3000-7W
Zoro # G904853037
original price:
$7,548.78
5% off
new price: $7,170.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$7,170.99
Free 30-Day Returns
Key Features
- Voltage 220/275V AC, 380/480V AC
- Inlet Size 4 in
- Outlet Size 4 in
- Overall Depth 620 mm
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VFB3000-7W
- Zoro # G904853037
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 4 in |
Outlet Size | 4 in |
Overall Depth | 620 mm |
Overall Height | 630 mm |
Overall Length | 620 mm |
Overall Width | 557 mm |
Outlet Size (Combined) | 4 in (F)NPT |
Inlet Size (Combined) | 4 in (F)MPT |
Description
High Pressure Regenerative Blower, Phase Three, Output Power 30 hp, Maximum Operating Pressure 139 in wc, Maximum Flow Rate 791.06 cfm, Maximum Vacuum 110 in wc, Voltage 220/275V AC, 380/480V AC, Inlet Size 4 in, Inlet Type MPT, Inlet Gender Female, Outlet Size 4 in, Outlet Type NPT, Outlet Gender Female, Current Rating 76/44 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #RA100RR (RA100RR)
- NANO No Air Loss Condensate Drain, Magnetic (NMD 6)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC306-BP)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 57V (VFZ801A-5W)
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 0.5 hp (FDC-005P-5T)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.50 HP, 56 CFM (VFC300A-5W)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- Fuji Electric Vacuum Pumps & Blowers