Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 574 CFM, 575V
Mfr # VFZ901A-5W
Zoro # G8500269
original price:
$3,811.74
5% off
new price: $3,585.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,585.99
Free 30-Day Returns
Key Features
- Max. Pressure 100 in WC
- Max. Flow Rate 574 cfm
- Max. Vacuum 80 in WC
- Voltage 575V AC
- Full Load Amps 15.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VFZ901A-5W
- Zoro # G8500269
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 3 in |
Outlet Size | 3 in |
Overall Height | 21.06 in |
Overall Depth | 19.92 in |
Overall Length | 23.23 in |
Description
Ring Compressor, Phase Three, Output Power 14.7 hp, Maximum Operating Pressure 138.5 in wc, Maximum Flow Rate 574 cfm, Maximum Vacuum 110 in wc, Voltage 575V AC, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Female, Current Rating 15.2 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide HdRF262-50/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF262-50/1-DE-56C)
- VIAIR Relay 12V, Molded Mounting Tab, 40A -12V (93940)
- CONTINENTAL CONTITECH 4/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1060)
- CLIMAX METAL PRODUCTS H2C-212 Two-Piece Clamping Collar Recessed Screw (H2C-212)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.11 HP, 19.5 CFM (VFC080P-5T)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 0.5 hp (FDC-005P-5T)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- Fuji Electric Regenerative Blowers