Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 173 CFM, 230/460V
Mfr # VFZ601A-7W
Zoro # G8478946
product price: $1,941.99
/ea
Free Shipping & Returns
$1,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 134 in WC
- Max. Flow Rate 173 cfm
- Max. Vacuum 96 in WC
- Voltage 230/460V AC
- Full Load Amps 13.2/6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VFZ601A-7W
- Zoro # G8478946
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Height | 15.09 in |
Overall Depth | 15.12 in |
Overall Length | 16.06 in |
Description
Ring Compressor, Phase Three, Output Power 5 hp, Maximum Operating Pressure 133.5 in wc, Maximum Flow Rate 173 cfm, Maximum Vacuum 95 in wc, Voltage 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 13.2/6.1 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, 3/8 In. R(PT) (ASN2-03)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 1'' Bore - Steel (230010)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 10.0 A (57AC10E)
- SKF SKF-6306, Single Row Ball Brgs, 6306 (6306)
- FUJI ELECTRIC Regenerative Blower, 9.3A Full Load, 230V (RD6-L)
- FUJI ELECTRIC Regenerative Blower, 0.56 HP, 56 CFM (VFC300A-7W)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- FUJI ELECTRIC Regenerative Blower, 135 CFM, 230/460V (VFZ501A-7W)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 57V (VFZ801A-5W)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm (AB-402)
- Fuji Electric Regenerative Blowers