Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 1 in., 1.20 HP, 1 Ph
Mfr # 2VFB30-1.2-5T
Zoro # G0175047
original price:
$1,149.35
12% off
new price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 125 in WC
- Max. Flow Rate 56 cfm
- Max. Vacuum 110 in WC
- Voltage 115/230V AC
- Full Load Amps 14.2-12/7.2-6
Product Information
- Brand Fuji Electric
- MFR # 2VFB30-1.2-5T
- Zoro # G0175047
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Height | 10.5 in |
Overall Depth | 11.75 in |
Overall Length | 12 in |
Description
2-Stage Ring Compressors, Phase Single, Output Power 1.2 hp, Maximum Operating Pressure 99.7 in wc, Maximum Flow Rate 56 cfm, Maximum Vacuum 100 in wc, Voltage 115/230V AC, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Current Rating 14.2/7.2 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- WEATHERHEAD Spacer Ring, 16943 (ET400SR-001)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- BANDO Scooter Belt, 737.5-18.3-30-8.5 (737.5-18.3-30-8.5)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- FUJI ELECTRIC Regenerative Blower, 0.50 HP, 56 CFM (VFC300A-5W)
- FUJI ELECTRIC Regenerative Blower, 217 CFM, 230/460V (VFZ701A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.11 HP, 19.5 CFM (VFC080P-5T)
- FUJI ELECTRIC Regenerative Blower, 135 CFM, 230/460V (VFZ501A-7W)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 399 cfm (AB-1000)
- Fuji Electric Regenerative Blowers