Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 1-1/2in., 3.42 HP, 3Ph
Mfr # 2VFB40-3.42-7W
Zoro # G0175065
product price: $1,809.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,809.99
Free 30-Day Returns
Key Features
- Max. Pressure 169 in WC
- Max. Flow Rate 106 cfm
- Max. Vacuum 140 in WC
- Voltage 230/460V AC
- Full Load Amps 10.4-9.4/5.85-5.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # 2VFB40-3.42-7W
- Zoro # G0175065
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Overall Length | 15.5 in |
Overall Height | 13 in |
Overall Depth | 13.75 in |
Description
2-Stage Ring Compressors, Phase Three, Output Power 3.42 hp, Maximum Operating Pressure 171.5 in wc, Maximum Flow Rate 106 cfm, Maximum Vacuum 140 in wc, Voltage 230/460V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 10.4/5.85 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RS)
- MBL V BELT 1/2"" X 43"" (4L430A)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-02)
- DIXON Industrial Male Plug ST 3/4, NPTF, 3/4 (D6M6)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.11 HP, 19.5 CFM (VFC080P-5T)
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- FUJI ELECTRIC Regenerative Blower, 9.3A Full Load, 230V (RD6-L)
- FUJI ELECTRIC Regenerative Blower, 4.75A Full Load, 460V (RD6-H)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 399 cfm (AB-1000)
- Fuji Electric Regenerative Blowers