Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 0.56 HP, 56 CFM
Mfr # VFC300A-7W
Zoro # G0637244
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 50 in WC
- Max. Flow Rate 56 cfm
- Max. Vacuum 45 in WC
- Voltage 200-230/460V AC
- Full Load Amps 1.7/.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VFC300A-7W
- Zoro # G0637244
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Overall Length | 10 in |
Overall Depth | 11.62 in |
Overall Height | 10.12 in |
Description
Ring Compressor, Phase Three, Output Power 0.5 hp, Maximum Operating Pressure 49.8 in wc, Maximum Flow Rate 56 cfm, Maximum Vacuum 45 in wc, Voltage 200-230/460V AC, Inlet Size 1 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/4 in, Outlet Type NPT, Outlet Gender Female, Current Rating 1.5-1.7/0.75-0.85 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Shank Female, Swivel Nut, 5/8", ID (5911012C)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- GATES MegaCrimp Hydraulic Coupling (G25122-0608)
- NUMATICS Connector, Coil, 22mm DIN, 220V (230-367 220V)
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 575V (VFZ401A-5W)
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.11 HP, 19.5 CFM (VFC080P-5T)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- ATLANTIC BLOWERS Regenerative Blower, 1.25 HP, 110 cfm (AB-200)
- Fuji Electric Regenerative Blowers