Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 0.33 HP, 42 CFM
Mfr # VFC200A-7W
Zoro # G2078745
original price:
$559.63
12% off
new price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 37 in WC
- Max. Flow Rate 42 cfm
- Max. Vacuum 34 in WC
- Voltage 200-230/460V AC
- Full Load Amps 1.2/0.6
Product Information
- Brand Fuji Electric
- MFR # VFC200A-7W
- Zoro # G2078745
- UPC # 663001289128
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Depth | 9.03 in |
Overall Length | 10 in |
Overall Height | 9.6 in |
Description
Ring Compressor, Phase Three, Output Power 0.33 hp, Maximum Operating Pressure 34.8 in wc, Maximum Flow Rate 42 cfm, Maximum Vacuum 33 in wc, Voltage 200-230/460V AC, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Current Rating 1.2/0.6 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWELLIX Profile Linear Rail, Size 20, 160mm Long, Standard Precision, Mounted From Above (LLTHR 20 160 P5 E-20)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.375 Rod (207426)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 32 (87123)
- BULLDOG WINCH 0-100psi Air Pressure Gauge - Analog (42063)
- FUJI ELECTRIC Regenerative Blower, 0.50 HP, 56 CFM (VFC300A-5W)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- FUJI ELECTRIC Regenerative Blower, 0.51 HP, 56 CFM (VFC300P-5T)
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 230/460V (VFZ401A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- Fuji Electric Regenerative Blowers