Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 0.17 HP, 27 CFM
Mfr # VFC100P-5T
Zoro # G2969032
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 27.5 in WC
- Max. Flow Rate 27 cfm
- Max. Vacuum 26 in WC
- Voltage 115/230V AC
- Full Load Amps 1.5/.75
Product Information
- Brand Fuji Electric
- MFR # VFC100P-5T
- Zoro # G2969032
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Height | 8.5 in |
Overall Depth | 7.87 in |
Overall Length | 8.34 in |
Description
Ring Compressor, Phase Single, Output Power 0.16 hp, Maximum Operating Pressure 27.4 in wc, Maximum Flow Rate 27 cfm, Maximum Vacuum 26 in wc, Voltage 115/230V AC, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Current Rating 1.5/0.75 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Barrel Roller Bearings <= 320 MM, #20211T (20211T)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Graphite, Grade 610 (REP2199)
- DICOR Dicor 551LSD-12 EPDM Non-Sag Lap Seal - 10.3 oz. Tube, Dove (Bright White) (551LSD-12)
- SKF SKF 6200 2Z, Single Row Ball Bearings (6200 2Z)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 57V (VFZ801A-5W)
- FUJI ELECTRIC Regenerative Blower, 2 in., 7.40 HP, 3 Ph (2VFB60-8.4-7W)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.51 HP, 56 CFM (VFC300P-5T)
- FUJI ELECTRIC Regenerative Blower, 0.11 HP, 19.5 CFM (VFC080P-5T)
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 6 HP (ABPK-700)
- Fuji Electric Vacuum Pumps & Blowers