Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 0.17 HP, 27 CFM
Mfr # VFC100A-7W
Zoro # G3305032
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 26.5 in WC
- Max. Flow Rate 27 cfm
- Max. Vacuum 26 in WC
- Voltage 200-230/460V AC
- Full Load Amps 0.53/0.26
Product Information
- Brand Fuji Electric
- MFR # VFC100A-7W
- Zoro # G3305032
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Length | 8.34 in |
Overall Depth | 7.87 in |
Overall Height | 8.5 in |
Description
Ring Compressor, Phase Three, Output Power 0.16 hp, Maximum Operating Pressure 26.4 in wc, Maximum Flow Rate 27 cfm, Maximum Vacuum 25 in wc, Voltage 200-230/460V AC, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Current Rating 0.53-0.52/0.27-0.26 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St (TSP-12-10-F)
- BESTORQ Aftermarket Husqvarna FT900 (96083000600) (Reverse 2009-11) Tiller Replacement Belt, 3L440LG (3L440LG)
- FAFNIR Pillow Block Ball Bearing Unit (RAK2-11/16)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 230/460V (VFZ901A-7W)
- FUJI ELECTRIC Regenerative Blower, 1-1/2in., 3.42 HP, 3Ph (2VFB40-3.42-7W)
- ATLANTIC BLOWERS Regnrtve Blower Vacuum Kit, 776CFM, 35 HP (ABVK-1502)
- Fuji Electric Vacuum Pumps & Blowers