Shop All Pneumatic Tool Parts
Fuji Electric
Rebuild Kit, For Use with 5Z189, 5JEP6
Mfr # RCKIT800
Zoro # G3055507
original price:
$259.00
5% off
new price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5JEP6, 5Z189
- Includes Bearing Shims, Bearings Seal, Shaft Seal, Silencer Assembly
- Type Blower
- Product Type Rebuild Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # RCKIT800
- Zoro # G3055507
- UPC # 663001052968
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Rebuild kit |
For Use With | 5JEP6, 5Z189 |
Includes | Bearing Shims, Bearings Seal, Shaft Seal, Silencer Assembly |
Type | Blower |
Product Type | Rebuild Kit |
Description
Rebuild Kit, Series Not Applicable, Compatible with Grainger Part Number 5JEP6, 5Z189, Product Type Rebuild Kit, Compatible with Series Not Applicable, Includes Bearing Shims, Bearings Seal, Shaft Seal, Silencer Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- MARATHON MOTORS Metric Motor, 5 1/2 HP, 1,765 RPM, 230/460V (TCA0042AE211GAA009)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJSR05210A)
- HYDAC Hydac FPK 250 F2.5 G4 K Accumulator Charging Kit includes hose w/ G1 bushing + G4 adapter (FPK 250 F2.5 G4 K)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z187, 5Z649 (RCKIT300)
- FUJI ELECTRIC Rebuild Kit, For Use with 5F242, 4Z750 (RCKIT200)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z651, 5JEP5 (RCKIT700)
- INGERSOLL-RAND Inlet Retainer Clip (2131-57)
- WILKERSON Dial-Air Regulator 2In (R41-0C-000)
- COXREELS Ball Stop, 1/4In Hose (131)
- GAST Gauge-Vac Gast 1/4 Npt Sp Aa640 (AA640)
- Fuji Electric Compressor, Air Tank & Pneumatic Tool Parts