Shop All Pneumatic Tool Parts
Fuji Electric
Rebuild Kit, For Use with 5Z188, 5JEP4
Mfr # RCKIT600
Zoro # G2928152
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5JEP4, 5Z188
- Type Blower
- Includes Bearing Shims, Bearings Seal, Shaft Seal, Silencer Assembly
- Product Type Rebuild Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # RCKIT600
- Zoro # G2928152
- UPC # 663001299134
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Rebuild kit |
For Use With | 5JEP4, 5Z188 |
Type | Blower |
Includes | Bearing Shims, Bearings Seal, Shaft Seal, Silencer Assembly |
Product Type | Rebuild Kit |
Description
Rebuild Kit, Series Not Applicable, Compatible with Grainger Part Number 5JEP4, 5Z188, Product Type Rebuild Kit, Compatible with Series Not Applicable, Includes Bearing Shims, Bearings Seal, Shaft Seal, Silencer Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-250 SST)
- CONTINENTAL CONTITECH 1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-15-11)
- MTD Belt-V Rev Drv 3 (954-04095)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/4" (Q1-1-1/4)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z651, 5JEP5 (RCKIT700)
- FUJI ELECTRIC Rebuild Kit, For Use with 5F242, 4Z750 (RCKIT200)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z187, 5Z649 (RCKIT300)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 2 In Bore (2ZB73)
- CP CHICAGO PNEUMATIC END PLATE KIT (8940168847)
- MAKITA Link Plate (MP347452-7)
- CHICAGO PNEUMATIC Hose Kit (8940168864)
- Fuji Electric Pneumatic Tool Parts