Shop All Pneumatic Tool Parts
Fuji Electric
Rebuild Kit, For Use with 5F243, 5JEP7
Mfr # RCKIT900
Zoro # G1813804
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5F243, 5JEP7
- Includes Bearing Shims, Bearings Seal, Shaft Seal, Silencer Assembly
- Type Blower
- Product Type Rebuild Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # RCKIT900
- Zoro # G1813804
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Rebuild kit |
For Use With | 5F243, 5JEP7 |
Includes | Bearing Shims, Bearings Seal, Shaft Seal, Silencer Assembly |
Type | Blower |
Product Type | Rebuild Kit |
Description
Rebuild Kit, Series Not Applicable, Compatible with Grainger Part Number 5F243, 5JEP7, Product Type Rebuild Kit, Compatible with Series Not Applicable, Includes Bearing Shims, Bearings Seal, Shaft Seal, Silencer Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (60B15F-1H)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF67)
- BRENNAN INDUSTRIES 08MFS-12MP 90 Deg Elbow Forged (FS2501-08-12-FG)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B88 OH)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z651, 5JEP5 (RCKIT700)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z187, 5Z649 (RCKIT300)
- FUJI ELECTRIC Rebuild Kit, For Use with 5F242, 4Z750 (RCKIT200)
- CAMPBELL HAUSFELD Filter Housing Cover With Element (VH901700AV)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- INGERSOLL-RAND Lever Assembly (307B-A400)
- SPEEDAIRE Sanding Pad (PN21AA539G)
- Fuji Electric Pneumatic Tool Parts