Shop All Machine Tool Coolant Pumps
Fuji Electric
Pump, Oil Coolant, 1/2hp
Mfr # VKP-093A-4Z
Zoro # G1470226
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Phase Three
- Voltage 230/460
- Max. Immersion Depth (In.) 11 in
- Impeller Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # VKP-093A-4Z
- Zoro # G1470226
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Max. Immersion Depth (In.) | 11 in |
Bolt Circle Dia. (In.) | 7.09 in |
Height (In.) | 21 3/4 in |
Width (In.) | 7 1/8 in |
Length (In.) | 21 45/64 in |
Compatible Discharge Pipe Size | 1 in |
Overall Width | 7.13 in |
Compatible Intake Pipe Size | 1 in |
Overall Height | 21.75 in |
Overall Length | 21.7 in |
Description
Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Maximum Viscosity 800 SUS, Flow Rate @ 5 ft of Head (Maximum, Water) 62 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 59 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 55 gpm, Maximum Feet of Head 40 ft, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Impeller Material Bronze, Compatible with Media Type Cutting Oil, Non-Flammable Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036DG2C)
- WHEELER-REX Hydrostatic Test Pump, 1000 PSI (29201)
- FINISH THOMPSON FTI Lithium Battery-Operated Drum Pump System with EFS Pick-Up Tube (DRM8009)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BF-1)
- FUJI ELECTRIC Pump, Oil Coolant, 1/4hp (VKN-073A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant (VKP-043A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/2hp (VKN-093A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/8hp (VKP-063A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/3hp (VKP-083A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant (VKN-053A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/4hp (VKP-073A-4Z)
- Fuji Electric Machine Tool Coolant Pumps